HOPPER BACKPACK M20 CHARCOAL
Hopper® M20 HOPPER BACKPACK M20 CHARCOAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MagShield access - powerful magnets create an ultra leak-resistant shield that stays open when you need it and seals closed with a gentle push
- DryHide™ shell - high-density fabric withstands punctures and UV rays, to help extend the life of the cooler
- Both the interior and exterior materials are treated to be mildew-resistant
- HitchPoint™ grid - securely attach your SideKick Dry® gear case or load it up with zingers, nippers, bottle openers and multi-tools
- COLDCELL™ insulation - closed-cell foam offers impressive cold-holding capabilities, helping keep your frosty goods ice cold
- Leak-proof liner - RF welding used to eliminate stitching and provide leak-proof seams in the interior liner
- Hands-free hauling - slim, tapered design and ergonomic straps evenly distribute weight for an easier haul
Specifications
- Capacity:
- 36 Cans;22 lb of Ice;7 Wine Bottles
- Collection:
- Hopper® M20
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 9-9/10 in
- Height:
- 18-1/10 in
- Material:
- Plastic, Fabric
- Material Type:
- Closed Cell Foam, DryHide™ Fabric
- UPC:
- 888830062753
- Width:
- 15-3/10 in