This product requires certification to purchase.

12 oz. Stainless Steel Cup

Yeti Coolers

Rambler® 12 oz. Stainless Steel Cup

  • Fast #
  • Part #YYRAMCOLSLIMIP
  • Item #8893489
  • Manufacturer Part #YRAMCOLSLIMIP
4.6 out of 5 Customer Rating
Brand image
Yeti Coolers

Rambler® 12 oz. Stainless Steel Cup

  • Fast #
  • Part #YYRAMCOLSLIMIP
  • Item #8893489
  • Manufacturer Part #YRAMCOLSLIMIP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
12 oz
Collection:
Rambler®
Color Finish Category:
Pinks
Color Finish Name:
Ice Pink
Height:
5-4/5
Material:
Stainless Steel
Material Type:
18-8
Width:
2-7/10