This product requires certification to purchase.

30 oz. Stainless Steel Cup in Alpine Yellow

Yeti Coolers

Rambler® 30 oz. Stainless Steel Cup in Alpine Yellow

  • Fast #
  • Part #YYRAM30TMAY
  • Item #9832103
  • Manufacturer Part #21071501045
5 out of 5 Customer Rating
Brand image
Yeti Coolers

Rambler® 30 oz. Stainless Steel Cup in Alpine Yellow

  • Fast #
  • Part #YYRAM30TMAY
  • Item #9832103
  • Manufacturer Part #21071501045
5 out of 5 Customer Rating

X Points

Color Finish Name: Alpine Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cup holder compatible
  • Leak resistant
  • Dishwasher safe
  • Easy grip handle
  • Requires Certification
Dimensions & Measurements
Capacity
30 oz
Height
8-3/10 in
Size
8-3/10 in x 5-1/10 in
Width
5-1/10 in
Characteristics & Features
Collection
Rambler®
Color Finish Category
Yellows
Color Finish Name
Alpine Yellow
Material
Stainless Steel
Material Type
18-8
Warranty & Product Information
UPC
888830202197