This product requires certification to purchase.

1/12 hp 1050 RPM 208/230V Fan Motor

YORK®

1/12 hp 1050 RPM 208/230V Fan Motor

  • Fast #
  • Part #YS102426067000
  • Item #469106
  • Manufacturer Part #S1-02426067000
5 out of 5 Customer Rating
Brand image
YORK®

1/12 hp 1050 RPM 208/230V Fan Motor

  • Fast #
  • Part #YS102426067000
  • Item #469106
  • Manufacturer Part #S1-02426067000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • YORK® OEM repair part
  • Requires Certification

Specifications

Fan Speeds:
1
Frame Size:
42
Horsepower:
1/12 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
1050
RPM Range:
900-1150
UPC:
688714314363
Volts:
208/230V