1/2 hp 3450 RPM 115V Blower Motor
1/2 hp 3450 RPM 115V Blower Motor
Product Details
Product Details
Documents
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- UPC:
- 688714178231
- Volts:
- 115V