This product requires certification to purchase.

1/25 hp 1550 RPM 115V Motor

YORK®

1/25 hp 1550 RPM 115V Motor

  • Fast #
  • Part #YS114682199
  • Item #2497199
  • Manufacturer Part #S1-1468-2199
5 out of 5 Customer Rating
Brand image
YORK®

1/25 hp 1550 RPM 115V Motor

  • Fast #
  • Part #YS114682199
  • Item #2497199
  • Manufacturer Part #S1-1468-2199
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • YORK® OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/25 hp
Product Type:
Motor
RPM:
1550
RPM Range:
1400 and Above
UPC:
688714257448
Volts:
115V