This product requires certification to purchase.

1/50 hp 3000 RPM 115V Motor

YORK®

1/50 hp 3000 RPM 115V Motor

  • Fast #
  • Part #YS137310337702
  • Item #3505617
  • Manufacturer Part #S1-37310337702
3.4 out of 5 Customer Rating
Brand image
YORK®

1/50 hp 3000 RPM 115V Motor

  • Fast #
  • Part #YS137310337702
  • Item #3505617
  • Manufacturer Part #S1-37310337702
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • YORK® OEM repair part
  • Requires Certification

Specifications

Horsepower:
1/50 hp
Product Type:
Motor
RPM:
3000
RPM Range:
1400 and Above
UPC:
688714927679
Volts:
115V