This product requires certification to purchase.

1-1/2 hp 1725 RPM 200/230/460V Three Phase Blower Motor

YORK®

1-1/2 hp 1725 RPM 200/230/460V Three Phase Blower Motor

  • Fast #
  • Part #YS102419623718
  • Item #287973
  • Manufacturer Part #S1-02419623718
3.5 out of 5 Customer Rating
Brand image
YORK®

1-1/2 hp 1725 RPM 200/230/460V Three Phase Blower Motor

  • Fast #
  • Part #YS102419623718
  • Item #287973
  • Manufacturer Part #S1-02419623718
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Requires Certification

Specifications

Fan Speeds:
1
Frame Size:
48
Horsepower:
1-1/2 hp
Phase:
Three Phase
Product Type:
Blower Motor
RPM:
1725
RPM Range:
1400 and Above
UPC:
688714093428
Volts:
200/230/460V