15kW Electric Heat Kit with Breaker
15kW Electric Heat Kit with Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 60
- Height:
- 8-1/2 in
- Length:
- 22-1/2 in
- Power Source:
- Electric
- UPC:
- 688714387527
- Volts:
- 208/230V
- Watts:
- 15 kW