17 x 31 x 4 in. Filter Frame
17 x 31 x 4 in. Filter Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Filter Frame
Specifications
- Depth:
- 1 in
- Height:
- 25 in
- Product Type:
- Air Filter, Filter Frame
- Size:
- 16 in x 25 in x 1 in
- UPC:
- 688714250654
- Width:
- 16 in