Defrost Control Board
Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in unitary heat pumps
- Does not include defrost sensor
Specifications
- AMP:
- 2
- Control Board Type:
- Defrost
- Height:
- 1 in
- Length:
- 2-7/8 in
- UL Listed:
- No
- UPC:
- 688714224099
- Volts:
- 18/30V
- Width:
- 3-1/2 in