24/120/277/480V 60A Control Relay
24/120/277/480V 60A Control Relay
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 10, 12, 15, 18, 3, 35, 6, 60
- Fits Model:
- 2HL06501046A, 2HL06501046B, 2HL06501046C, 2HL06501046D, 2HL06501546A, 2HL06501546B, 2HL06501546C, 2HL06501546D, 2HL06502546A, 2HL06502546B
- Height:
- 1-3/5
- Length:
- 3-1/10
- Power Source:
- Electric
- Product Type:
- Control Relay
- UPC:
- 688714091257
- Volts:
- 24/120/277/480V
- Width:
- 3