3/4 hp 1110 RPM 115V Blower Motor
3/4 hp 1110 RPM 115V Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Blower Type:
- 4 Speed
- Fan Speeds:
- 4
- Horsepower:
- 3/4 hp
- Product Type:
- ECM Blower Motor
- RPM:
- 1110
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V