16 in. Concrete Block
16 in. Concrete Block
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ASTM:
- ASTM C-331, ASTM C-90
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 8 in
- Length:
- 16 in
- Product Type:
- Concrete Block
- Size:
- 16 in x 8 in x 8 in
- Width:
- 8 in