Fan Control Board
Fan Control Board
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- YORK® OEM repair part
Specifications
- Brand Model Compatibility:
- Coleman BRHQ0241BDG, York BAUA (018-042), York BAUH (018-060), York BRHQ (024-042), York BRHS (018-060)
- Control Board Type:
- Fan
- Height:
- 2-2/5 in
- Length:
- 6-9/10 in
- UPC:
- 688714053439
- Width:
- 4-3/8 in