This product requires certification to purchase.

2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

YORK®

GCGD Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #GCGD24S21S2
  • Item #3642532
  • Manufacturer Part #GCGD24S21S2
4.2 out of 5 Customer Rating
Brand image
YORK®

GCGD Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-22

  • Fast #
  • Part #GCGD24S21S2
  • Item #3642532
  • Manufacturer Part #GCGD24S21S2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
11.3
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Collection:
GCGD Series
Decibel Rating (dB):
76 dB
Energy Star Compliant:
No
Height:
28 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
Max CFM:
1850 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-22
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
130 lb
Width:
23-1/2 in