This product requires certification to purchase.

1/4 hp 850 RPM 208/230V Fan Motor

YORK®

1/4 hp 850 RPM 208/230V Fan Motor

  • Fast #
  • Part #YS102425119000
  • Item #3636564
  • Manufacturer Part #S1-02425119000
4 out of 5 Customer Rating
Brand image
YORK®

1/4 hp 850 RPM 208/230V Fan Motor

  • Fast #
  • Part #YS102425119000
  • Item #3636564
  • Manufacturer Part #S1-02425119000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Fan Speeds:
1
Frame Size:
48
Horsepower:
1/4 hp
Phase:
Single Phase
Product Type:
Fan Motor
RPM:
850
RPM Range:
0-899
Volts:
208/230V