This product requires certification to purchase.

3200 RPM Venter Assembly

YORK®

3200 RPM Venter Assembly

  • Fast #
  • Part #YS102633999001
  • Item #479821
  • Manufacturer Part #S1-02633999001
5 out of 5 Customer Rating
Brand image
YORK®

3200 RPM Venter Assembly

  • Fast #
  • Part #YS102633999001
  • Item #479821
  • Manufacturer Part #S1-02633999001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • YORK® OEM repair part
  • Requires Certification

Documents


Specifications

AMP:
0.64
Brand Model Compatibility:
Coleman ACP018G0451021C Packaged AC Unit
Diameter:
8 in
Length:
10 in
OEM Part:
Yes
Product Type:
Vent Assembly
RPM:
3200
UPC:
688714236993
Volts:
208/230V