Hot Surface Ignitor
Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hot surface ignitors for furnaces
- Includes 5 1/4" long insulated wires
Specifications
- Height:
- 1-3/5 in
- Ignitor Type:
- Hot Surface
- Length:
- 9-1/2 in
- UPC:
- 688714310495
- Width:
- 2-1/5 in