This product requires certification to purchase.

3 Ton - 14.5 SEER - Air Conditioner - R-410A

YORK®

LX 3 Ton - 14.5 SEER - Air Conditioner - R-410A

  • Fast #
  • Part #YCJF36S41S1
  • Item #3619546
  • Manufacturer Part #YCJF36S41S1
4.1 out of 5 Customer Rating
Brand image
YORK®

LX 3 Ton - 14.5 SEER - Air Conditioner - R-410A

  • Fast #
  • Part #YCJF36S41S1
  • Item #3619546
  • Manufacturer Part #YCJF36S41S1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Exceptionally quiet sound levels
  • Attractive appearance
  • Space saving MicroChannel coil
  • Trouble free enclosed, permanently lubricated fan motor
  • Environmentally friendly R-410A refrigerant
  • Compact design saves space
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
BTU:
36000
Collection:
LX
Compressor Stages:
Single Stage
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.5
Tonnage:
3 Ton
UPC:
883982207632
Volts:
208/230V