4 Ton - 13 SEER - Air Conditioner - R-410A
LX Series 4 Ton - 13 SEER - Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Collection:
- LX Series
- Energy Star Compliant:
- No
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 4 Ton
- UPC:
- 883982031350