5 Ton - Multi-Position/Convertible - Air Handler
MA Series 5 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 7.4
- BTU:
- 60000
- Collection:
- MA Series
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- No
- Height:
- 25 in
- Horsepower:
- 1 hp
- MBH:
- 60
- Max CFM:
- 2000 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 24-1/2 in