1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
TCGD Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 10
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- TCGD Series
- Compressor Type:
- Reciprocating
- Decibel Rating (dB):
- 72 dB
- Energy Star Compliant:
- No
- Height:
- 28 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1400 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- UL 1995
- UPC:
- 688714127543
- Volts:
- 208/230V
- Weight:
- 97 lb
- Width:
- 23-1/2 in