This product requires certification to purchase.

4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

YORK®

TCGD Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #TCGD48S41S3H
  • Item #3932543
  • Manufacturer Part #TCGD48S41S3H
5 out of 5 Customer Rating
Brand image
YORK®

TCGD Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #TCGD48S41S3H
  • Item #3932543
  • Manufacturer Part #TCGD48S41S3H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
21.1
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
Collection:
TCGD Series
Compressor Type:
Reciprocating
Decibel Rating (dB):
77 dB
Energy Star Compliant:
No
Height:
30 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
Max CFM:
2950 cfm
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
UL 1995
UPC:
688714127819
Volts:
208/230V
Weight:
173 lb
Width:
29 in