This product requires certification to purchase.

2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

YORK®

YCJD Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #YCJD30S41S1
  • Item #3599004
  • Manufacturer Part #YCJD30S41S1
3.7 out of 5 Customer Rating
Brand image
YORK®

YCJD Series 2.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #YCJD30S41S1
  • Item #3599004
  • Manufacturer Part #YCJD30S41S1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
14.7
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
Collection:
YCJD Series
Compressor Type:
Reciprocating
Decibel Rating (dB):
76 dB
Energy Star Compliant:
No
Height:
28-1/4
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
Max CFM:
2050
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
UL 1995
UPC:
883982031329
Volts:
208/230V
Weight:
131
Width:
24