2 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
YCJF Series 2 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Exceptionally quiet sound levels
- Attractive appearance
- Space saving MicroChannel coil
- Trouble free enclosed, permanently lubricated fan motor
- Environmentally friendly R-410A refrigerant
- Compact design saves space
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 16.8
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Collection:
- YCJF Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Height:
- 28-1/4 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 2750 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- UPC:
- 883982245849
- Volts:
- 208/230V
- Weight:
- 128 lb
- Width:
- 29-1/2 in