1 gal. Expansion Tank
1 gal. Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 1 gal
- Height:
- 13-3/4 in
- Material:
- Rubber
- Material Type:
- Buna-N