BOD Adapter for 5010
BOD Adapter for 5010
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 4011 adapter can also be used with the multiLab 4010-1 if the latest instrument firmware has been installed
- This adapter cable allows connection of the YSI 5010 BOD probe to the multiLab 4010-1W, 4010-2W, and the multiLab 4010-3W
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 5010
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Cable Adapter
- UL Listed:
- No