Chloride Sensor with Module for ProDSS Multiparameter Water Quality Meter
Chloride Sensor with Module for ProDSS Multiparameter Water Quality Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaceable digital smart sensors
- Digital smart sensors are automatically recognized by the instrument when connected and store their own calibration data
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Chloride Sensor with Module
- UL Listed:
- No