This product requires certification to purchase.

12 ft. Conductivity, Temperature, Field Probe and Cable Assembly for EC300A and EC300 Conductivity Meters

YSI

EcoSense® 12 ft. Conductivity, Temperature, Field Probe and Cable Assembly for EC300A and EC300 Conductivity Meters

  • Fast #
  • Part #Y605395
  • Item #5091705
  • Manufacturer Part #605395
3.4 out of 5 Customer Rating
Brand image
YSI

EcoSense® 12 ft. Conductivity, Temperature, Field Probe and Cable Assembly for EC300A and EC300 Conductivity Meters

  • Fast #
  • Part #Y605395
  • Item #5091705
  • Manufacturer Part #605395
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement sensor and cable assembly for YSI EC300A
  • Requires Certification

Documents


Specifications

CE Approved:
No
Cable Length (ft):
12 ft
Collection:
EcoSense®
EPA Compliant:
No
NSF Certified:
No
Product Type:
Conductivity, Temperature, Field Probe and Cable Assembly
UL Listed:
No