9V DO200A Dissolved Oxygen Meter Only
EcoSense® 9V DO200A Dissolved Oxygen Meter Only
Product Details
Product Details
- Basic DO meter at an economical price
- Utilizes the same rugged sensor design as more expensive models
- In addition to the weighted field probe, a self-stirring BOD probe is available and can be used for performing BOD testing in the lab
- Screw-on membrane caps are easily replaceable
- Waterproof housing (IP-67 rated)
- A great choice if you are on a tight budget
- Cable and sensor assembly sold separately
- EPA compliant
- Automatic temperature compensation
- 1-year instrument warranty
Specifications
- Battery Size:
- 9V
- CE Approved:
- Yes
- Collection:
- EcoSense®
- Depth:
- 1-9/20
- EPA Compliant:
- Yes
- Length:
- 7-1/4
- Maximum Temperature:
- 122
- NEMA:
- NEMA IP67
- NSF Certified:
- No
- Power Source:
- Battery
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Tool Type:
- Meter
- UL Listed:
- No
- Volts:
- 9V
- Width:
- 3-1/10