This product requires certification to purchase.

9V PH100A Meter Only for EcoSense pH100A Field Probes

YSI

EcoSense® 9V PH100A Meter Only for EcoSense pH100A Field Probes

  • Fast #
  • Part #Y606075
  • Item #5121987
  • Manufacturer Part #606075
4 out of 5 Customer Rating
Brand image
YSI

EcoSense® 9V PH100A Meter Only for EcoSense pH100A Field Probes

  • Fast #
  • Part #Y606075
  • Item #5121987
  • Manufacturer Part #606075
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Basic pH, mV and temperature at an economical price
  • Its compact design and easy to use interface makes one-handed operation in the field simple
  • Meter features include a watertight housing (IP-65), auto buffer recognition, auto or manual temperature compensation, low battery indicator, electrode offset recognition and electrode efficiency indicator
  • Autolock mode can be enabled, freezing the display to indicate measurement endpoint, resulting in precise, repeatable measurements
  • Meter only - order pH or ORP field probe separately
  • EPA compliant
  • Requires Certification

Specifications

Battery Size:
9V
CE Approved:
Yes
Collection:
EcoSense®
EPA Compliant:
No
Maximum Temperature:
122
NEMA:
NEMA IP67
NSF Certified:
No
Power Source:
Battery
Product Type:
PH100A Meter Only
UL Listed:
No