Dissolved Oxygen and Temperature Field Probe with 12 ft. Cable for EcoSense ODO200 Meter
EcoSense® Dissolved Oxygen and Temperature Field Probe with 12 ft. Cable for EcoSense ODO200 Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Field probe with weighted probe guard for YSI ODO200
Specifications
- Brand Model Compatibility:
- EcoSense® ODO200 Meter
- CE Approved:
- No
- Cable Length (ft):
- 12 ft
- Collection:
- EcoSense®
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Dissolved Oxygen and Temperature Field Probe with 12 ft Cable
- UL Listed:
- No