ORP Electrode with 3 ft. Cable for EcoSense pH100 Meter
EcoSense® ORP Electrode with 3 ft. Cable for EcoSense pH100 Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement ORP field probe for YSI EcoSense pH100A
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- EcoSense®
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- ORP Electrode with 3 ft Cable
- UL Listed:
- No