This product requires certification to purchase.

pH100A pH and Temperature Field Cable 12 ft.

YSI

EcoSense® pH100A pH and Temperature Field Cable 12 ft.

  • Fast #
  • Part #Y605378
  • Item #5090655
  • Manufacturer Part #605378
3.7 out of 5 Customer Rating
Brand image
YSI

EcoSense® pH100A pH and Temperature Field Cable 12 ft.

  • Fast #
  • Part #Y605378
  • Item #5090655
  • Manufacturer Part #605378
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement pH and temperature field probe for YSI EcoSense pH100A
  • Requires Certification

Documents


Specifications

Cable Length (ft):
13-3/25 ft
Collection:
EcoSense®
EPA Compliant:
No
Product Type:
Field Probe with Cable