Replacement Electrode Kit in Grey for EcoSense PH10A Meter
EcoSense® Replacement Electrode Kit in Grey for EcoSense PH10A Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for spot checking
- Waterproof (IP-67) housing and replaceable electrodes make the eco-sense pH10A pen-style meters a convenient and economical choice for spot checking pH of clean water samples
- Convenient and economical
- Includes (4) 1.5V batteries and instructions
- Include 50-set memory with date and time stamp, auto-buffer recognition pH, hold feature and graphic display
Specifications
- Battery Size:
- 1.5V
- Brand Model Compatibility:
- EcoSense® PH10A
- CE Approved:
- Yes
- Collection:
- EcoSense®
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- NEMA:
- NEMA IP 67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Electrode Kit
- UL Listed:
- No
- Volts:
- 1.5V