2-Channel Benchtop Meter
MultiLab 2-Channel Benchtop Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Benchtop meter for BOD, pH, ORP & conductivity in any combination
- Accepts smart, digital sensors that come in cabled or wireless configurations
- Available with one, two or three channels
- Two and three channel versions feature color displays, built-in OUR/SOUR software and accept ion selective electrodes
- Large, graphic display is easy to read and navigate
- Store up to 500 data sets in manual mode and 5,000 or 10,000 data sets in automatic logging mode with USB connectivity to manage data
- All models feature a built-in barometer
- The CMC function displays continual monitoring of the sensor's measuring range
- Instrument includes electrode stand, power supply, manual, software and USB cable - order sensors separately
- Double channel
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- Yes
- Collection:
- MultiLab
- EPA Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Benchtop Instrument
- UL Listed:
- No