This product requires certification to purchase.

3-Channel Benchtop Meter

YSI

MultiLab 3-Channel Benchtop Meter

  • Fast #
  • Part #Y1FD570Y
  • Item #7937696
  • Manufacturer Part #1FD570Y
5 out of 5 Customer Rating
Brand image
YSI

MultiLab 3-Channel Benchtop Meter

  • Fast #
  • Part #Y1FD570Y
  • Item #7937696
  • Manufacturer Part #1FD570Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Benchtop meter for BOD, pH, ORP & conductivity in any combination
  • Accepts smart, digital sensors that come in cabled or wireless configurations
  • Available with one, two or three channels
  • Two and three channel versions feature color displays, built-in OUR/SOUR software and accept ion selective electrodes
  • Large, graphic display is easy to read and navigate
  • Store up to 500 data sets in manual mode and 5,000 or 10,000 data sets in automatic logging mode with USB connectivity to manage data
  • All models feature a built-in barometer
  • The CMC function displays continual monitoring of the sensor's measuring range
  • Instrument includes electrode stand, power supply, manual, software and USB cable - order sensors separately
  • Triple channel
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
Yes
Collection:
MultiLab
EPA Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Product Type:
Benchtop Instrument
UL Listed:
No