ODO Probe Assembly with 10m Cable for ProODO Dissolved Oxygen Meter
ODO Probe Assembly with 10m Cable for ProODO Dissolved Oxygen Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The rugged ODO field probe features a weighted removable probe guard and military grade connector
- Smart sensor design stores calibration data in the probe, allowing it to be moved between meters without the need for recalibration
- Field sensor utilizes optical technology meaning less maintenance and no stirring dependence
- Include a sensor cap
Specifications
- Brand Model Compatibility:
- ProODO Dissolved Oxygen Meter
- CE Approved:
- No
- Cable Length (ft):
- 30 ft
- EPA Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- ODO Probe Assembly with 10m Cable
- UL Listed:
- No