This product requires certification to purchase.

Optical BOD Probe for 626571, 626573 and 626574

YSI

Optical BOD Probe for 626571, 626573 and 626574

  • Fast #
  • Part #Y626500
  • Item #5122153
  • Manufacturer Part #Y626500
4.6 out of 5 Customer Rating
Brand image
YSI

Optical BOD Probe for 626571, 626573 and 626574

  • Fast #
  • Part #Y626500
  • Item #5122153
  • Manufacturer Part #Y626500
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Intelligent digital sensors provide plug and play connectivity with YSI MultiLab instruments
  • Sensors store their own unique ID with serial number and calibration data
  • Sensors can be moved from one instrument to another while maintaining and transmitting their calibration data
  • Self stirring BOD probe uses optical dissolved oxygen technology and includes a guarded sensor tip
  • Provide plug-and-play connectivity with YSI MultiLab instruments and GLP traceability
  • Store their own unique ID with serial number and calibration data
  • Can be moved from one instrument to another while maintaining and transmitting their calibration data
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CE Approved:
No
Cable Length (ft):
6.56 ft
EPA Compliant:
No
NSF Certified:
No
Product Type:
Optical BOD Probe
UL Listed:
No