ORP Probe for MultiLab
ORP Probe for MultiLab
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensors store their own unique ID with serial number and calibration data
- Sensors can be moved from one instrument to another while maintaining and transmitting their calibration data
- Intelligent digital sensors provide plug and play connectivity with YSI MultiLab instruments
- Store their own unique ID with serial number and calibration data
- Can be moved from one instrument to another while maintaining and transmitting their calibration data
- Provide plug-and-play connectivity with YSI MultiLab instruments and GLP traceability
- YSI refillable, glass, double-junction ORP electrode
Specifications
- Brand Model Compatibility:
- MultiLab
- CE Approved:
- No
- Cable Length (ft):
- 5 ft
- EPA Compliant:
- No
- Material:
- Glass
- NSF Certified:
- No
- Product Type:
- ORP Probe
- UL Listed:
- No