PM Sampler
ProSample PM Sampler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Portable samplers deliver highly accurate sampling of surface water, stormwater, and wastewater
- Composite sampler that fits in 18" manholes
- Includes: battery, two peristaltic pump tubes, USB cable, 5m suction hose with screw connection and sinker weight, 10L composite bottle and instructions
- Easy to transport
- Proprietary peristaltic pump with spring-loaded rollers provides accurate sampling and a long tubing life
- Battery-operated for up to 550 samples per charge
- Double-walled, insulated, polyethylene (PE) construction for longer ice retention
- Program up to 12 user-defined programs via the integral controller or YSI Connect software (free download) on your PC
- Software can be used to control the sampler, download data, and update instrument firmware
- Store up to 3000 entries, easy recall including sampling, error data, bottle changes, messages and external signals
Specifications
- Battery Size:
- 7.2AH
- CE Approved:
- Yes
- Collection:
- ProSample
- Diameter:
- 15-37/50 in
- Height:
- 23-81/100 in
- ISO:
- ISO 5667-10
- Material:
- Plastic
- Material Type:
- Polyethylene
- Power Source:
- Battery
- Product Type:
- Portable Sampler
- Weight:
- 19.84 lb