This product requires certification to purchase.

Potassium Electrode Kit for TruLab 1320 Benchtop Meter

YSI

TruLine Potassium Electrode Kit for TruLab 1320 Benchtop Meter

  • Fast #
  • Part #Y400427
  • Item #7037268
  • Manufacturer Part #400427
4 out of 5 Customer Rating
Brand image
YSI

TruLine Potassium Electrode Kit for TruLab 1320 Benchtop Meter

  • Fast #
  • Part #Y400427
  • Item #7037268
  • Manufacturer Part #400427
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EPA compliant for measuring potassium in wastewater
  • YSI TruLine ISEs can be connected to the YSI TruLab 1320(P), the YSI MultiLab 4010- 2/3 (BNC adapter required) and other ISE instruments that feature BNC connection
  • Refillable design extends electrode life and provide optimum performance
  • Kit include electrode, one replacement membrane module, fill solution, ISA and 1000 ppm standard
  • Requires Certification

Documents


Specifications

CE Approved:
No
Cable Length (ft):
3 ft
Collection:
TruLine
EPA Compliant:
Yes
Material:
Glass
Maximum Temperature:
212
NSF Certified:
No
Product Type:
Potassium Electrode Kit
UL Listed:
No