Wireless Double Junction PH Electrode for 4010-1W, 4010-2W and 4010-3W Benchtop Instruments
Wireless Double Junction PH Electrode for 4010-1W, 4010-2W and 4010-3W Benchtop Instruments
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Electrode
- UL Listed:
- No