Y-cable for ProSample Portable Automatic Sampler
Y-cable for ProSample Portable Automatic Sampler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For all YSI ProSampler portable automatic samplers
- Run the sampler on AC power
Documents
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Cable
- UL Listed:
- No