This product requires certification to purchase.

4 CS 300# RF FLG T8 GATE VLV HW

YVI Valve

4 CS 300# RF FLG T8 GATE VLV HW

  • Fast #
  • Part #Y4GA3RWCB8P
  • Item #10380480
  • Manufacturer Part #YVI-4GA3R-WCB-8
3.9 out of 5 Customer Rating
YVI Valve

4 CS 300# RF FLG T8 GATE VLV HW

  • Fast #
  • Part #Y4GA3RWCB8P
  • Item #10380480
  • Manufacturer Part #YVI-4GA3R-WCB-8
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • API 624/ISO 15848-1 low fugitive emission compliant
  • Flexible wedge (NPS 2.5 and larger)
  • Seal welded seat rings
  • Gland eye bolt pins are welded on both ends
  • 26 in and larger items have hard faced wedge guides
  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME B16.34
ASTM:
ASTM A216, ASTM A439 D2, ASTM A105N, ASTM A182 F6a, ASTM A276 410, ASTM A193 B7, ASTM A194 2H
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
ISO:
ISO 15848-1
Length:
12 in
Pressure Class:
300#
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
CR 13
Valve Operator:
Handwheel
Valve Seat Material:
Metal
Valve Size:
4 in
Valve Type:
Gate Valve
Weight:
163.1404 lb
Width:
9-4/5 in