This product requires certification to purchase.

18 x 4 in. Stainless Steel Gas Vent Pipe

Z-Flex

Z-Flex® 18 x 4 in. Stainless Steel Gas Vent Pipe

  • Fast #
  • Part #Z2SVEPWCF04015
  • Item #4324790
  • Manufacturer Part #2SVEPWCF0401.5
5 out of 5 Customer Rating
Brand image
Z-Flex

Z-Flex® 18 x 4 in. Stainless Steel Gas Vent Pipe

  • Fast #
  • Part #Z2SVEPWCF04015
  • Item #4324790
  • Manufacturer Part #2SVEPWCF0401.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Z-Flex®
Diameter:
4
Length:
18
Material:
Stainless Steel
UL Listed:
No
UPC:
663053021158
Vent Duct Shape:
Round
Vent Type:
Gas Vent