This product requires certification to purchase.

3 in. X 5 ft. Zvent Gas Vent Pipe

Z-Flex

Z-Vent® 3 in. X 5 ft. Zvent Gas Vent Pipe

  • Fast #
  • Part #Z2SVEPWCF0305
  • Item #1580696
  • Manufacturer Part #02SVEPWC0305
5 out of 5 Customer Rating
Brand image
Z-Flex

Z-Vent® 3 in. X 5 ft. Zvent Gas Vent Pipe

  • Fast #
  • Part #Z2SVEPWCF0305
  • Item #1580696
  • Manufacturer Part #02SVEPWC0305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for positive or negative pressure
  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, or no call backs
  • Air tight seam, smooth finish, better fit
  • Metallic special gas vent single wall male end can be cut to length on sit saving time and money
  • Single and double wall, manufactured in diameters from 3" up to 24"
  • Requires Certification

Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
Z-Vent®
Diameter:
3 in
Diameter - Inside 1:
3 in
Duct Size:
3 in
Length:
60 in
Material:
Stainless Steel
UL Listed:
UL 1738
Vent Duct Shape:
Round
Vent Type:
Gas Vent