4 in. X 4 ft. Zvent Gas Vent Pipe
Z-Vent® 4 in. X 4 ft. Zvent Gas Vent Pipe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for positive or negative pressure
- Gasketed connections
- Fusion welded pipe seams
- No sealant required, no cure time, or no call backs
- Air tight seam, smooth finish, better fit
- Metallic special gas vent single wall male end can be cut to length on sit saving time and money
- Single and double wall, manufactured in diameters from 3" up to 24"
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Collection:
- Z-Vent®
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Duct Size:
- 4 in
- Length:
- 48
- Material:
- Stainless Steel
- UL Listed:
- UL 1738
- Vent Duct Shape:
- Round
- Vent Type:
- Gas Vent