This product requires certification to purchase.

60W 1-Light 16-3/4 in. Wall Sconce in Rubbed Brass

Z-Lite

Beau 60W 1-Light 16-3/4 in. Wall Sconce in Rubbed Brass

  • Fast #
  • Part #Z30311SRB
  • Item #9816329
  • Manufacturer Part #3031-1S-RB
5 out of 5 Customer Rating
Brand image
Z-Lite

Beau 60W 1-Light 16-3/4 in. Wall Sconce in Rubbed Brass

  • Fast #
  • Part #Z30311SRB
  • Item #9816329
  • Manufacturer Part #3031-1S-RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Illuminate a hallway, stairwell, or powder room with this elegant metal wall sconce
  • Featuring a tasteful, textured glass shade and a rich rubbed brass finish, this single-light sconce adds effortless sophistication to any room of the home
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
16-3/4 in
Width
4-1/2 in
Characteristics & Features
Collection
Beau
Color Finish Category
Brass Tones
Color Finish Name
Rubbed Brass
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
685659159165